Cramer Aluminum Rolling Ladders

Cramer Aluminum Rolling Ladders

Cramer Aluminum Rolling Ladders Offer Smooth Construction For Maintenance Applications In Offices, Stock Rooms, Retail Environments And More.

Aluminum Rolling Ladders are made using 1" square welded aluminum frame for long lasting durability. Rolling safety ladders include 8"”D safety-tread steps. Aluminum rolling ladders feature hard rubber swivel casters covered with safety domes and non-slip molded grip rings to help prevent movement when weight is applied. 4 and 5 Step Ladders are available with either Left or Right Handed Handrails (handrail assembly required). Ladders available with 2, 3, 4, and 5 Steps. Top step heights are 18, 27, 36, and 45 inches. Weight capacity is 300 lbs.


STEP QTY
  • STEP QTY
HANDRAIL
  • HANDRAIL
TOP STEP H"
  • TOP STEP H"
COMPARE BASE DIMENSIONS
STEP QTY HANDRAIL TOP STEP H" W" D" H" COLOR IMAGE MODEL QTY PRICE