Easy Turn Steel Rolling Ladder

Easy Turn Steel Rolling Ladder

Easy Turn Directional Rolling Ladders Are Perfect For Confined Areas And Narrow Aisles.

Rolling ladders ensure operator safety using front and middle wheels that retract under operator¬ís weight to allow ladder to rest on 2-1/2" dia. rubber pads for stability. Steel rolling ladders feature sure-grip 24"W x 7"D perforated steps and an extra large 10"D top platform. Rolling ladders include 4" front swivel, 5" middle rigid, and 4" rear rigid casters. Choose between 50° Standard Incline Angle and 56° Safety Angle Ladders for safe forward facing decent. These steel rolling ladders are made with 1-1/16" tubular steel framing with 30"H handrails; 36"H on 13-16 step ladders. 450-lb. capacity. Ready to assemble. Superior powder coat finish.

5 step or larger rolling ladders shipping to CA require the purchase of the CAL-OSHA Kit.


STEP QTY
  • STEP QTY
ANGLE
  • ANGLE
COMPARE BASE DIMENSIONS
STEP QTY TOP STEP H" W" D" ANGLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:23