Little Giant Fiberglass Safety Cage Ladders

Little Giant Fiberglass Safety Cage Ladders

Little Giant Fiberglass Elevated Enclosed Safety Cage Ladders

The Safety Cage features Little Giant’s patent-pending Ground Cue® bottom-rung signal. The Ground Cue trains the operator to feel and hear an audible alert reminding him or her it is safe to step off the ladder. The Safety Cage is constructed of nonconductive, high-strength fiberglass-resin composite. The Safety Cage is mobile and lightweight compared to other enclosed platform options like scaffolds or powered lifts, so you can use it in areas like stages or interstitial levels where a mechanical lift or ordinary stepladder could never go. The Safety Cages are rated Type IAA with a capacity of 375 lbs. Available in platform heights of 2', 4' 6' and 8'.


PLATFORM H'
  • PLATFORM H'
OVERALL H"
  • OVERALL H"
COMPARE DIMENSIONS
DESCRIPTION TYPE PLATFORM H' OVERALL H" CAPACITY LBS. QTY. STEPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:60