Light Duty Poly Drain Tarps

Light Duty Poly Drain Tarps

Light Duty Leak Diverter Drain Tarps Protect Personnel And Equipment From Overhead Leaks.

Light Duty Leak Diverter Drain Tarps are made with 12 ml reinforced polyethylene for long lasting durability. Light Duty Drain Tarps are highly tear and water-resistant, rot-proof and dust-proof. Heavy duty D-Rings in each corner secure the tarp to catch and drain water safely away from work area. Attach to standard 3/4" garden hose (sold separately) to serve as a downspout. Available in varying sizes up to 30' x 30' in 6oz. or 7oz. weights. Color is Black/Silver.


SIZE FEET
  • SIZE FEET
FABRIC WT/SQ YARD
  • FABRIC WT/SQ YARD
COMPARE
SIZE FEET FABRIC WT/SQ YARD COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:23