Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palisades Atlantic DAM IT Water Barrier/Diversion System - 35 Lb. Pail - 101

Palisades Atlantic DAM IT Water Barrier/Diversion System - 35 Lb. Pail - 101

Item #: WB640511

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Palisades Atlantic DAM IT Water Barrier/Diversion System - 35 Lb. Pail - 101

DAM IT is a fast and effective product for temporarily stopping leaks in all types of roofs and creating a temporary barrier. DAM IT forms a water-tight barrier when exposed to water. Ideal for stopping leaks during rainstorms, in ponded areas, or any other wet surfaces. Pours easily from the resealable container. The small pellet size exposes a greater surface area resulting in a faster gel and water stopping seal. To seal a leak, pour the DAM IT over the suspected leak area 2 to 3 inches thick. When used as a barrier, pour in a circle around the area to be repaired as needed to block the flow of water. Remove water from inside of the circle. Dry the surface and repair as necessary. 35 lb. pail.

Product Specifications

    • BRANDPalisades Atlantic
    • DESCRIPTIONTemporary Water Barrier/Diversion System
    • MANUFACTURERS PART NUMBER101
    • SIZE35 Lb. Pail
    • FOR USE WITHFlat Roofs/Surfaces
    • PRODUCT FAMILYLeak Diverter Barriers
    • Coverage Sq Ft25 Sq. Ft.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:21