Husky® Water Dikes

Husky® Water Dikes

Water Dikes Hold, Divert And Redirect Liquids Without Absorbing Them For Efficient Clean Up.

Water Dikes are constructed of heavy-duty vinyl for long lasting durability and abrasion resistance. 6" diameter tube is filled with water to create a gravity-based leak diverter for use in industrial or commercial applications. Banjo bulkhead fitting with plug provides quick filling and easy emptying. Water barrier works best on smooth surfaces; rough surfaces will allow leak-through. Lengths available are 5', 10', 20', 50' and 100'. Color finishes are Black, Blue, Green, Orange, Red and Yellow.


SIZE
  • SIZE
COLOR FINISH
  • COLOR FINISH
L'
  • L'
COMPARE
DESCRIPTION SIZE COLOR FINISH L' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:27