Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Maintenance Lifts


(104 Items)
Dixie Non-Conductive Plastic Maintenance Work Platforms
Remove





Dixie Non-Conductive Plastic Maintenance Work Platforms
Dixie Non-Conductive Plastic Maintenance Work Platforms Plastic Work Platform is Non-Conductive for extra Safety.

These forklift maintenance platforms offer safe and easy access to changing light bulbs or other high-reaching electrical tasks. Work platforms are ideal for maintenance jobs where scaffolds and ladders are not practical. Rotationally molded polyethylene construction will not conduct electricity, and is rustproof and dent-resistant. Enclosed sides help prevent objects from falling, and molded-in tray keeps tools within reach. Dual-chain front gate and non-skid floor help keep the worker safe during use. Units feature 7" x 4" fork pockets and a forklift safety restraint chain. OSHA and ASME compliant.

Choice of Safety Yellow or 100% PCR (Post Consumer Recycled) Green polyethylene construction.

Dixie Non-Conductive Plastic Maintenance Work Platforms
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
CONSTRUCTION COLOR L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
100% Post Consumer Recycled (PCR) PlasticGreen403648-1/41000
WB986049$479.95
PolyethyleneSafety Yellow403648-1/41000
WB986530$479.95
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
(68)