Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Downlighting (86)
Remove
Lithonia Commercial Downlight Reflectors & Trims
Remove
Narrow Your Results By:
Watts
1W (4)
2W (2)
Our Price
Under $53.00 (7)
$60.00 - $70.00 (6)
$75.00 - $100.00 (4)
$100.00 - $150.00 (10)
$150.00 - $200.00 (10)
$200.00 - $250.00 (7)
$300.00 - $350.00 (1)
Over $400.00 (1)





Lithonia Commercial Downlight Reflectors & Trims
Lithonia Commercial Downlight Reflectors & Trims Intended Use:
Ideal for a wide variety of low- to medium-height ceiling applications including commercial, retail and hospitality spaces where open reflectors are required.

Listings:
Fixtures are UL Listed for through-branch wiring, Non-IC recessed mounting, damp location, and to U.S. and Canadian safety standards.

Construction:
Heavy-gauge die-formed galvanized steel mounting frame with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. Vertically adjustable mounting brackets for use with 16-gauge flat barhangers (included), C channels or 1/2 steel conduit. Junction boxes equipped with two 3/4 and four 1/2 conduit knockouts with pryout slots and removable access doors. Maximum ceiling thickness 1-1/2.

Electrical:
Electronic ballast with end of life protection standard. Class P thermally protected ballast that protects against improper contact with insulation. Minimum starting temperature is 0°F/-18°C. Rated for #12 AWG conductor through-branch wiring. Minimum 90°C supply wire. Ground wire provided.


Lithonia Commercial Downlight Reflectors & Trims
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PART # DESCRIPTION IMAGE MODEL QTY PRICE
3B1 R124 Incandescent New Construction Housing
WBB547621$17.50
3B1W R244 Incandescent New Construction Housing
WBB547622$17.50
3B2W R124 Incandescent New Construction Housing
WBB547623$27.95
3E1 R64 Incandescent New Construction Housing
WBB547624$37.95
3H2O R64 WETlite
WBB547660$32.95
3O1 R124 Incandescent New Construction Housing
WBB547661$15.00
609A6" Open Reflector Trim with Clear Diffuser Use with LP6FN 26-42TRT MVolt
WBB442306$27.95
6B1W TOR R126" Full Reflector Trim
WBB547662$20.00
6B96 CFL Vertical (Spec Line)
WBB547544$47.95
6H2O TOR R6Wetlite 6" Full Reflector Trim, White, Torsion Springs
WBB547545$35.95
6LD1 R66" Full Reflector Trim
WBB547764$22.00
6LR46" White Splay, Fresnel Lens
WBB547765$60.95
6O1 TOR R126" Full Reflector Trim
WBB547766$16.50
6O2 TOR R126" Full Reflector Trim
WBB547767$16.50
7B1W TOR R246" Full Reflector Trim
WBB547768$6.80
7B2 TOR R126" Full Reflector Trim
WBB547797$10.50
7B2W TOR R246" Full Reflector Trim
WBB547798$6.80
7E1 TOR R66" Full Reflector Trim
WBB547799$17.50
7LD1 R126" Full Reflector Trim
WBB547631$15.50
7O1 TOR R126" Full Reflector Trim
WBB547632$6.90
7O2 TOR R246" Full Reflector Trim
WBB547633$8.80
802A
WBB442283$33.95
8B38 CFL Vertical (Spec Line)
WBB547634$52.95
8L4Reflector with white splay Fresnel lens for 8" Fluorescent Downlight
WBB547630$69.95
CB1W TOR R126" Finishing Trim
WBB547640$16.25
CE1 R66" Housing
WBB547800$33.95
CLF1 R66" Finishing Trim
WBB547801$21.00
CO1 R66" Finishing Trim
WBB547802$17.00
CO1 TOR R126" Finishing Trim
WBB547803$13.25
F6B36 CFL Horizontal (Spec Line)
WBB547830$47.95
F6B56 CFL Horizontal (Spec Line)
WBB547641$47.95
F6L46" White Splay Reflector with Glass Fresnel Lens, DDT
WBB547642$60.95
F6LS46" White Splay Reflector with Fresnel Lens, TRT
WBB547643$60.95
F6O1A
WBB442286$27.95
F6O2A6" Open Reflector Trim with Clear Diffuser, Use DTT Lamp
WBB442307$27.95
F8B38" CFL Horizontal Baffle
WBB547644$52.95
F8B48" CFL Horizontal Baffle
WBB547650$52.95
F8B58" CFL Horizontal Baffle
WBB547831$52.95
F8L48" White Splay Reflector with Fresnel lens, DDT
WBB547832$69.95
F8LS48" White Splay Reflector with Fresnel lens, 2-TRT
WBB547833$69.95
F8LT48" White Splay Reflector with Fresnel lens, TRT
WBB547834$69.95
F8O1A8" Open Reflector Trim With Clear Diffuser Use With LF8N 1/26-42TRT MVolt
WBB442308$32.95
F8O2A8" Open Reflector Trim With Clear Diffuser Use With LF8N 2/26DTT MVolt
WBB442309$32.95
F8O3A8" Open Reflector Trim With Clear Diffuser Use With LF8N 2/26-42TRT MVolt
WBB442310$32.95
L3 R64 Incandescent New Construction Housing
WBB547740$19.25
L3R R64 Incandescent Remodel Housing
WBB547741$28.95
L7X PHC R66 Incandescent New Construction Housing
WBB547651$14.50
L7X R66 Incandescent New Construction Housing
WBB547652$12.50
L7XP R66 Incandescent New Construction Housing
WBB547653$17.25
L7XPR R66 Incandescent New Construction Housing
WBB547659$24.50
L7XR R66 Incandescent New Construction Housing
WBB547742$17.75
LC6 R66 Incandescent New Construction Housing
WBB547743$16.50
LCP R66 Incandescent New Construction Housing
WBB547744$17.50
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
(74)