Glass Globes

Glass Globes

Satco Glass Globes Are Used For Commercial And Residential Lighting Applications.

Satco Glass Globes are made of heavy duty glass for long lasting durability. Available styles are White, Sprayed Glossy White, Blown Glossy Opal, and Clear Prismatic Available diameters are 5" (White only), 6", 8" (both available in Sprayed Glossy White, Blown Glossy Opal, and Clear Prismatic), 10", 12" and 14" (all three available in Blown Glossy Opal only)


COMPARE
DIA." COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.18.46:26