Geerpres® Stainless Steel Cleanroom Trolley

Geerpres® Stainless Steel Cleanroom Trolley

Geerpres® Stainless Steel Wringers, Buckets and Trolleys Are Used For Cleanroom Applications Where Bacteria, Corrosion And Moisture Are A Concern.

Geerpres® Stainless Steel Wringers, Buckets and Trolleys are autoclavable for long lasting durability and added protection. Wringers are welded, riveted and zinc-electroplated for increased strength. Features a solid-steel gear shaft for confident use. Double-staggered metal gears provide solid and slip-proof operation. Long-wearing steel bushings where the gear shaft enters side plates for reliability. Buckets feature a 29 quart capacity and are extra wide to accommodate 18 inch flat mops for increased versatility. Trolleys feature four 3 inch swivel casters for added mobility. Trolleys may hold 2 or 3 buckets. Multiple buckets allow solution to stay clean longer.


COMPARE WRINGER BUCKET
DESCRIPTION TYPE CONSTRUCTION IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE