Geerpres® Quick Mate™ & Wall Mate® Kits

Geerpres® Quick Mate™ & Wall Mate® Kits

Geerpres® Mops, Handles And Wall Kits Are Used For Various Floor and Wall Cleaning Applications.

Geerpres® Mops, Handles and Wall Kits are designed to eliminate the use of tarps, ladders and bulky equipment for ease of use. Wall kits feature telescoping lightweight aluminum handles for hard to reach areas. Complete kits include wall-washing tool, 2 mop heads, 3 foam drip arrestors, plus 1 pair pressure pads and 1 basket insert for mop wringer. Adaptor hardware for wringing with downward-pressure wringers. Wire head model available. Removable mop heads are made of cotton or microfiber and are launderable for increased versatility. Plastic mop holders ensure a properly secured mop head for added reliability. Plastic mop frame provides consistent pressure over entire mop surface for extra strength. Corrosion and chemical-resistant for long lasting durability. Available in a variety of aluminum, plastic and stainless steel configurations. Dimensions vary model.


CONSTRUCTION
  • CONSTRUCTION
DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
L"
  • L"
COMPARE
CONSTRUCTION DESCRIPTION TYPE L" IMAGE MODEL QTY PRICE