Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,199 Items)
Sub Category
5" Diameter 48 Frame (399)
Remove
5-5/8 Inch Diameter Room Air Conditioner Motors
Remove
Narrow Your Results By:
Our Price
Under $96.00 (3)
$100.00 - $120.00 (4)
$130.00 - $150.00 (3)
$170.00 - $190.00 (3)
$190.00 - $200.00 (2)
$200.00 - $210.00 (4)
$220.00 - $230.00 (1)
Over $250.00 (1)





5-5/8 Inch Diameter Room Air Conditioner Motors
5-5/8 Inch Diameter Room Air Conditioner Motors Room air conditioner motors are made with energy efficient permanent split capacitor (PSC) motors. Feature automatic overload protection for safety. 48 frame, single phase, sleeve bearing motors offer double shaft rotation. 3-speed motor with open enclosure. 60 Hz.


5-5/8 Inch Diameter Room Air Conditioner Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SPEEDS SHAFT" LENGTH LESS SHAFT" ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +
FascoD9281/6 - 1/8 - 1/1011510752.7 - 2.1 - 1.731/2 x 5-1/43-3/4Open
WBB186513 $90.95$86.95
FascoD7521/6 - 1/8 - 1/10208 - 23010751.4 - .9 - .537-1/2 x 1/2 x 93-1/2Open
WBB186371 $88.95$84.95
FascoD10811/6 - 1/8 - 1/1011516252.4 - 1.9 - 1.533-1/2 x 1/2 x 3-5/84-7/8Totally Enclosed
WBB185906 $204.95$194.95
FascoD8961/5 - 1/8208 - 23016251.1 - .722-7/8 x 1/2 x 2-1/43-3/4Totally Enclosed
WBB185892 $148.95$141.95
FascoD7761/5 - 1/8 - 1/1011516252.8 - 2 - 1.638-1/2 x 1/2 x 8-1/23-1/2Open
WBB185886 $176.95$168.95
FascoD7751/5 - 1/6 - 1/8208 - 23016251.1 - .8 - .738-1/2 x 1/2 x 8-1/23-1/2Open
WBB186510 $180.95$171.95
FascoD7561/4 - 1/6 - 1/811510753.9 - 2.4 - 2.1310 x 1/2 x 104Open
WBB185889 $104.95$99.95
FascoD7551/4 - 1/6 - 1/8208 - 23010752 - 1.4 - 1.237-1/2 x 1/2 x 8-1/24Open
WBB185890 $95.95$91.95
FascoD7821/411516253.511/2 x 64-1/4Open
WBB185891 $139.95$132.95
FascoD7741/4 - 1/5 - 1/6208 - 23016251.9 - 1.2 - .938-1/2 x 1/2 x 8-1/24Open
WBB185887 $197.95$188.95
FascoD7731/4 - 1/5 - 1/611516253.8 - 2.8 - 2.138-1/2 x 1/2 x 8-1/24Open
WBB185910 $193.95$184.95
FascoD7711/3 - 1/4 - 1/6208 - 23016252.4 - 1.8 - 1.438-3/4 x 1/2 x 8-3/44-1/2Open
WBB185888 $203.95$194.95
FascoD7571/3 - 1/4 - 1/611510756.9 - 4.8 - 3.838-1/2 x 1/2 x 8-1/24-1/4Open
WBB186372 $112.95$107.95
FascoD8561/3 - 1/4 - 1/523013003.135-1/4 x 1/2 x 35Open
WBB185893 $254.95$242.95
FascoD7581/3 - 1/4 - 1/6208 - 23010752.3 - 1.7 - 1.138-1/2 x 1/2 x 8-1/24-1/2Open
WBB186511 $102.95$97.95
FascoD7701/3 - 1/4 - 1/611516255.9 - 4.4 - 3.538-3/4 x 1/2 x 8-3/44-1/2Open
WBB185908 $180.95$172.95
FascoD7611/2 - 1/3 - 1/411510759.6 - 6 - 4.438 x 1/2 x 85-1/4Open
WBB186512 $130.95$124.95
FascoD7601/2 - 1/3 - 1/4208 - 23010754.3 - 3.1 - 2.338 x 1/2 x 85-1/4Open
WBB186373 $118.95$113.95
FascoD7721/2 - 1/3 - 1/4208 - 23016253.8 - 2.8 - 2.138 x 1/2 x 84-3/4Open
WBB185907 $224.95$214.95
FascoD7633/4 - 1/2 - 1/3208 - 23010755.7 - 4.1 - 3.138 x 1/2 x 85-1/2Open
WBB186517 $202.95$193.95
FascoD7693/4 - 1/2 - 1/3115107511.9 - 8.1 - 638 x 1/2 x 85-1/2Open
WBB185909 $205.95$195.95
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
(74)