Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Unit Bearing (106)
Remove
Alltemp Shaded Pole Unit Bearing Refrigeration Motors
Remove
Narrow Your Results By:
Our Price
Under $25.00 (2)
$25.00 - $30.00 (3)
$30.00 - $40.00 (2)
$40.00 - $45.00 (1)
$55.00 - $60.00 (2)
$65.00 - $70.00 (2)
$80.00 - $85.00 (2)
Over $85.00 (1)





Alltemp Shaded Pole Unit Bearing Refrigeration Motors
Alltemp Shaded Pole Unit Bearing Refrigeration Motors Alltemp Motors Shaded Pole Unit Bearing Refrigeration Motors Are Ideal For Refrigeration Equipment And Other Motor Applications.

Alltemp Motors Shaded Pole Unit Bearing Refrigeration Motors are made of steel for long lasting durability. Economical sleeve bearing motors are available in 4 through 50 watts in both 115 and 230 volt. Watts are 4 to 50 RPM is 1550 Bearing type isUnit Frame size is 51 Voltage and amps vary.


Alltemp Shaded Pole Unit Bearing Refrigeration Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MOTOR TYPE RPM PHASE WATTS VOLTS AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE
SP1550Single25208/2300.5560Unit51
WBB600084$59.95
SP1550Single351151.460Unit51
WBB600085$65.95
SP1550Single35208/2300.760Unit51
WBB600086$66.95
SP1550Single251151.160Unit51
WBB600083$59.95
SP1550Single161150.960Unit51
WBB599978$39.95
SP1550Single16208/2300.560Unit51
WBB599979$42.95
SP1550Single61150.460Unit51
WBB599976$25.95
SP1550Single91150.5260Unit51
WBB599977$25.95
SP1550Single91150.5260Unit51
WBB599974$24.50
SP1550Single9208/2300.2760Unit51
WBB599975$33.95
SP1550Single41150.2960Unit51
WBB599972$24.95
SP1550Single61150.460Unit51
WBB599973$28.95
SP1550Single50208/2300.8560Unit51
WBB599970$80.95
SP1550Single50208/2300.8560Unit51
WBB599971$89.95
SP1550Single501151.760Unit51
WBB599969$80.95
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
(70)