Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Aerosol Paint (984)
Remove
Krylon Protective Coatings Paint
Remove
Narrow Your Results By:
Finish
Gloss (2)
Satin (2)
High-Gloss (1)
Matte (1)
N/A (1)
Special Features
"Permanent, Protective Film" (2)
Quick-dry Clear Varnish (2)
Weatherproof/Waterproof (2)
Durable Finish (1)
Type
Base (5)
Polyurethane Base Coating (2)





Krylon Protective Coatings Paint
Krylon Protective Coatings Paint Krylon clear finish coatings enhances and protects wood, metal, paintwork, paper and more.
Varnish Coatings provides long-lasting protective finish against water and stains on countertops, furniture, cabinets and other wood, glass or metal surfaces. Dries in 15 minutes or less without a yellow tint. Available in a high-gloss or satin finish.
For electrical wiring and electronic parts use Polyurethane Coatings to protect against corrosives, rust or tarnish. This polyurethane finish weather and water proofs after one application. Spray polyurethane dries in approximately 4 minutes. Available in a gloss and satin finish.
Low odor Latex Coatings are convenient indoor surface finish for ceramic, plaster, glass and paper. This clear protective coating is a permanent finish. Easy clean up with just soap and water. Available in a gloss or matte finish.
Stain Fix is a white primer that seals water spots, smoke stains, fingerprints, discoloration and prevents bleeding. This fast drying primer can be top coated after the initial application dries.
To prevent smudging or wrinkling on paper, posters or signs use the tint base Workable Fixatif.

Krylon Protective Coatings Paint
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COLOR FINISH SIZE TYPE PKG. QTY. IMAGE MODEL QTY PRICE/CAN
ClearSatin11oz.CanBase6
WBB37338$4.78
ClearGloss11oz.CanPolyurethane Base Coating6
WBB37339$4.78
ClearHigh-Gloss11oz.CanBase6
WBB37337$4.78
ClearMatte11oz.CanBase6
WBB37342$4.78
ClearSatin11oz.CanPolyurethane Base Coating6
WBB37340$4.78
ClearGloss11oz.CanBase6
WBB37341$4.78
ClearN/A11oz.CanBase6
WBB37805$4.78
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
(68)