Krylon Industrial Iron Guard

Krylon Industrial Iron Guard

Krylon® Industrial Coatings™ Iron Guard® Acrylic Enamel
Iron Guard is a high gloss, 100% acrylic, waterborne coating for light to moderate industrial use. Designed for new construction or maintenance use, Iron Guard and can be used directly over prepared substrates, including metal.

  • VOC: < 100 g/L (0.83 lb/gal)
  • Breakthrough acrylic technology
  • Can be applied direct to new and clean metal without a primer
  • Chemical resistant
  • Fast drying
  • Outstanding early moisture resistance
  • Flash rust / early rust resistant
  • Corrosion resistant
  • Low odor
  • Outstanding adhesion
Recommended Uses: Steel, iron, aluminum, galvanizing, concrete, masonry, wood and over zinc-rich primers in applications such as tank and cylinders, steel fabricated parts, equipment, machinery, metal buildings, select marine structures, piping, handrails and ornamental iron.


COMPARE
COLOR FINISH SIZE TYPE PKG. QTY. IMAGE MODEL QTY PRICE/EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.242.107:62