Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cold Water Coater Paint Brush - Tampico Bristle - 367159TC00 - Pkg Qty 12

Cold Water Coater Paint Brush - Tampico Bristle - 367159TC00 - Pkg Qty 12

Item #: WBB642600

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $137.88 Save up to 39%
$7.00 each

Sold in packages of 12

Price: $84.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Cold Water Coater Paint Brush - Tampico Bristle
  • use 367158TC, 367159TC and 367259TC for applying foundation waterproofing, cold water paints, kalsomine and cement coatings to concrete block walls or fences
  • use 367169TC to apply wallpaper paste, water-based paints and kalsomine

Product Specifications

    • COLOR FINISHTampico
    • WEIGHT LBS7.92
    • BRANDCarlisle
    • NSF RATINGN
    • PACKAGE QUANTITY12
    • BRISTLE CONSTRUCTIONTampico
    • BRISTLE LENGTH3-1/2
    • BRUSH LENGTH INCHES3-1/2
    • FOR USE WITHSpectrum® Threaded Fiberglass Handle
    • MANUFACTURERS PART NUMBER367159TC00
    • TRADEMARKFlo-Pac®
    • HANDLE CONSTRUCTIONWood
    • TYPEPaint Brush
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.