Purdy® Flat Edge Brushes

Purdy® Flat Edge Brushes

Purdy® Flat Edge Brushes Are Used For Interior Or Exterior Painting Projects.

Purdy® Flat Edge Brushes feature satin-edge nylon and polyester bristles that provide maximum paint lift and smooth, no drag application. 3 Inch wide trim brush is used for close work in corners and around doors or windows. Beavertail sash handle provides excellent stiffness retention and is easy to hold for working in hot and humid climates. Round copper ferrule. 5/8 inch thickness. Available in 3-3/16 and 3-7/16 inch lengths out.


SIZE
  • SIZE
THICKNESS"
  • THICKNESS"
HANDLE TYPE
  • HANDLE TYPE
COMPARE
SIZE THICKNESS" LENGTH OUT STYLE HANDLE TYPE IMAGE MODEL QTY PRICE/EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:23