Industrial Grade Receptacles Offer Maximum Strength & Security.
Full faced, wraparound design is molded of high-impact, chemical resistant nylon. Extended barrier on sides of cover surround wire terminals for added insulation and isolation of conductors. Heavy duty wrap-around steel yoke is locked in for superior strength. Approved for CU wire only, maximum 10AWG. Back wire ground clamp offers quick wiring. Cover includes a labeling surface for marking circuits. Features a one-piece grounding system with an integral self-grounding strap. UL listed. CSA certified.
Industrial Grade Single and Duplex Receptacles Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.