Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dampers, Diffusers, Grilles, Louvers, Registers


(1,059 Items)
Sub Category
Dampers (339)
Remove
Static Pressure Regulating Dampers
Remove
Narrow Your Results By:
Our Price
Under $78.00 (2)
$86.00 - $87.00 (1)
$88.00 - $89.00 (1)
$90.00 - $91.00 (1)
Over $100.00 (1)





Static Pressure Regulating Dampers
Static Pressure Regulating Dampers Honeywell Static Pressure Regulating Dampers (SPRD) Are Round Or Rectangular Single-Blade Barometric Relief Dampers That Prevent An Excessive Increase In Air Velocity.

Mechanical damper with no electrical connections. Recommended for systems up to 1/2" static pressure and up to 2000 CFM. For use on zoned systems when the automatic closing of zone dampers can create an excessive increase in the air pressure and velocity through the duct system. This increase helps reduce the volume of air through the air handler and causes it to trip on high limit or to create ice on the coil. Static Pressure Regulating Dampers automatically open as the air pressure in the duct system increases, and exhausts the air into the return or dump zone. Both the position of the counterweight and the swing of the arm can be adjusted to allow the SPRD to open when necessary.


Static Pressure Regulating Dampers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
TYPE FOR USE WITH PART # IMAGE MODEL QTY PRICE
RoundHoneywell Zoning SystemsSPRD7
WBB394524$77.95
RoundHoneywell Zoning SystemsSPRD8
WBB393870$77.95
RoundHoneywell Zoning SystemsSPRD16
WBB394520$100.95
RoundHoneywell Zoning SystemsSPRD14
WBB394519$90.95
RoundHoneywell Zoning SystemsSPRD12
WBB394515$88.95
RoundHoneywell Zoning SystemsSPRD10
WBB394512$86.95
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
(74)