Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dampers, Diffusers, Grilles, Louvers, Registers


(1,059 Items)
Sub Category
Registers & Grilles (573)
Remove
Ceiling & Sidewall Registers
Remove
Narrow Your Results By:
Our Price
Under $63.00 (2)
$69.00 - $75.00 (2)
$79.00 - $85.00 (2)
$86.00 - $94.00 (2)
$96.00 - $135.00 (2)
$140.00 - $147.00 (2)
$152.00 - $153.00 (2)
Over $160.00 (2)





Ceiling & Sidewall Registers
Ceiling & Sidewall Registers Side Wall and Ceiling Registers are available with two or three-way deflection. Metal lever handle for adjustable air deflection. These air registers have a multi-louver damper. Series 356 & 357 Diffusers are made from all steel with a white finish. Features 1/3” grille bars with 3 grille bars to an inch. Air is directed left and right at a fixed 22 degree angle. Full range multiple valves adjust 45 degrees vertically for open and closed positions. 382 & 383 Diffusers are made from stamped steel with a white finish. These HVAC registers have a turnback frame and 1/2" grille bars. Grille bars are spaced 2 grille bars to an inch. Turnback frame features notched corners that are turned 90° for a rigid and improved fit against the wall.


Ceiling & Sidewall Registers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION DUCT SIZE W" D" H" MANUFACTURERS PART # IMAGE MODEL QTY PRICE
2-way Ceiling / Sidewall Register10"x4"11-3/45-3/41-7/8382W10X4-R
WBB28953$5.90
2-way Ceiling / Sidewall Register10"x6"11-3/47-3/41-7/8382W10X6-R
WBB28954$7.90
2-way Ceiling / Sidewall Register12"x6"13-3/47-3/41-7/8382W12X6-R
WBB28985$8.60
2-way Ceiling / Sidewall Register12"x4"13-3/45-3/41-7/8382W12X4-R
WBB28984$6.90
2-way Ceiling / Sidewall Register12"x6"13-1/47-1/42356W12X6
WBB28974$7.60
2-way Ceiling / Sidewall Register10"x6"7-1/411-1/42356W10X6
WBB28972$7.00
2-way Ceiling / Sidewall Register12"x4"13-1/45-1/42356W12X4
WBB28973$7.30
2-way Ceiling / Sidewall Register - 11-1/4 x 5-1/410"x4"5-1/411-1/42356W10X4
WBB28971$6.70
3-way Ceiling / Sidewall Register14"x6"15-3/47-3/42-1/2383W14X6-R
WBB28981$9.60
3-way Ceiling / Sidewall Register12"x6"13-3/47-3/42-1/2383W12X6-R
WBB28980$9.30
3-way Ceiling / Sidewall Register10"x6"11-3/47-3/42-1/2383W10X6-R
WBB28979$8.40
3-way Ceiling / Sidewall Register8"x4"5-1/49-1/42.00357W8X4
WBB28978$7.40
3-way Ceiling / Sidewall Register14"x6"7-1/415-1/42357W14X6
WBB28977$9.40
3-way Ceiling / Sidewall Register12"x6"7-1/413-1/42357W12X6
WBB28976$8.00
3-way Ceiling / Sidewall Register8"x4"9-3/45-3/42-1/2383W8X4-R
WBB28952$6.20
3-way Ceiling / Sidewall Register10"x6"7-1/411-1/42357W10X6
WBB28975$7.60
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
(54)