Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Lights (83)
Remove
Solar Powered Lamp Posts
Remove
Narrow Your Results By:
Our Price
Under $169.00 (1)
$199.00 - $200.00 (3)
$229.00 - $230.00 (1)
$249.00 - $250.00 (2)
$298.00 - $299.00 (1)
$379.00 - $380.00 (1)
$397.00 - $398.00 (1)
Over $499.00 (1)





Solar Powered Lamp Posts
Solar Powered Lamp Posts Solar Powered Lamp Posts Use LED Light Bulbs For Super Bright Illumination That Lasts.

Solar powered lamp posts come in a variety of finishes and styles. These lamps use a special patented cone reflector to make the light shine brighter. Using efficient solar-powered technology, the solar lamp lights receive their energy from built-in batteries charged daily by the sun, which in turn light the included super-bright LED bulbs. The solar lantern turns on at dusk and off at dawn automatically. Lamp posts are available with up to 3 lamps. Windsor Series Posts are great for your deck, patio or pool area. Solar lamp post can be easily moved to accent different areas of your home and garden as the seasons change. Windsor Solar Lamp is powder-coated cast-aluminum, weather and rust resistant requiring no maintenance. Victorian Series has a classic gas-light design to add an elegant finish to your front or back yard. Each solar lamp post has real beveled glass panes that add to the late 19th Century appeal. Solar lamp post can be bolted down (bolts included) for permanent installation.


Solar Powered Lamp Posts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS MANUFACTURERS
# OF LED BULBS HOURS W" H" COLOR PART # IMAGE MODEL QTY PRICE
58 to 10 hrs1187BlackGS-99PL
WBB442482$249.95
58 to 10 hrs1187BlackGS-99BA
WBB442481$249.95
58 to 10 hrs985Weathered BronzeGS-98S
WBB442479$229.95
68 to 10 hrs942BlackGS-94L
WBB442452$168.95
68 to 10 hrs993BlackGS-94S
WBB442453$199.95
68 to 10 hrs993WhiteGS-94S-WHITE
WBB442475$199.95
68 to 10 hrs993Rust RedGS-94S-RUST-RED
WBB442474$199.95
108 to 10 hrs989Weathered BronzeGS-98D
WBB442478$379.95
128 to 10 hrs990BlackGS-94D
WBB442450$298.95
158 to 10 hrs2789Weathered BronzeGS-98T
WBB442480$499.95
188 to 10 hrs1090BlackGS-94T
WBB442476$397.95
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
(82)