Grape Solar 390-Watt Monocrystalline Grid Tied PV Solar Panel

Grape Solar 390-Watt Monocrystalline Grid Tied PV Solar Panel

Item #: WBB621717

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $951.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The Grape Solar 390-Watt Monocrystalline Grid Tied PV Solar Panel uses high efficiency solar cells (aprrox. 18%) made from quality silicon material for high module conversion efficiency and long term output stability and reliability

Features:

  • Positive power output tolerance from -2% to +2%
  • Outstanding electrical performance under high temperature and weak light environments.
  • Can withstand snow and wind loads greater than 50 lbs/ft2
  • Unique frame design for easy installation
  • Rigorous quality control to meet the highest international standards.
  • High transmittance, low iron tempered glass for durability and enhanced impact resistance
  • Virtually maintenance free

Documents are in PDF format

Product Specifications

    • BRANDGrape Solar
    • MANUFACTURER'S PART NUMBERGS-S-390-TS
    • HEIGHT INCHES1-9/16
    • TYPE OF CONNECTORMC4
    • TYPEMonocystalline
    • NUMBER OF CELLS96
    • WEIGHT78.2
    • LENGTH INCHES77-3/16
    • MAXIMUM POWER POINT CURRENT (IMPP)7.92A
    • WIDTH51.5
    • MAXIMUM POWER POINT VOLTAGE (VMPP)49.4V
    • MAX PEAK POWER (PMAX)390W
    • WATTAGE390
    • HEIGHT1.57
    • MODULE EFFICIENCY0.152

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed