Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Panels & Kits (248)
Remove
Polycrystalline Solar Panels
Remove
Narrow Your Results By:
Our Price
Under $368.00 (1)
$377.00 - $378.00 (1)
Over $433.00 (1)





Polycrystalline Solar Panels
Polycrystalline Solar Panels Polycrystalline Solar Panels Are Ideal For Residential Or Small Business Renewable Energy Applications.

Polycrystalline Solar Panels are made of heavy duty high transmittance, low iron tempered glass for long lasting durability. Solar Panel types available are Grape Solar Polycrystalline Grid Tied PV Solar Panel 220W, 230W, 235W, 240W or 280W) Polycrystalline Solar Panels feature Positive power output tolerance from 0% to +3% Solar Panels can withstand snow and wind loads greater than 50 lbs/ft2 and are available in a variety of sizes


Polycrystalline Solar Panels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BRAND PMAX (WATTS) LENGTH WIDTH HEIGHT WEIGHT IMAGE MODEL QTY PRICE
Grape Solar235W64.6"39.1"2"43.2lbs
WBB621713$367.95
Grape Solar240W77"39.1"2"51lbs
WBB621714$377.95
Grape Solar280W77"39.1"2"51 lbs
WBB621716$433.95
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
(70)