Freestanding Two Compartment Sinks With Left Drainboards

Freestanding Two Compartment Sinks With Left Drainboards

Aero Stainless Steel Sinks Are Made With The Highest Quality Workmanship For Years Of Dependable Service.

Stainless Steel Sinks are made using heavy gauge stainless steel that is corrosion resistant for long lastng durability. Sinks include high backsplash. Solid stainless steel wrap around sink bowl ensures flat front for easy clean-up. Hemmed exposed edges for safety. 8 inch off center faucet holes. Legs are made of stainless steel and include 1 inch adjustable, impact resistant plastic feet. Sinks are available with drainboards on Left to provide increased work space. Dimensions vary per model.


Customers Who Viewed This Also Viewed

GAUGE
SERIES
D"
OVERALL W"
COMPARE
COMPARTMENT OVERALL
GAUGE SERIES L" W" NSF D" L" W" BRAND IMAGE MODEL QTY PRICE
WB242610
WBB569175
WBB198630
WBB198723
WBB198750
WBB198839
WBB569305
WBB198300
WBB198796
WBB198571
WBB198740
WBB198766
WBB198574
WBB198539
WBB198542
WBB198490
WBB198853
WBB198042
WBB569306
WBB198293
WBB198856
WBB568421
WBB198504
WBB198781
WBB568967
WBB569348
WBB198296
WBB198276
WBB198692
WBB198784
WBB198238
WBB198896
WBB568422
WBB568978
WBB569349
WBB198348
WBB198264
WBB569377
WBB568968
WBB569351
WBB568993
WBB198352
WBB569330
WBB568997
WBB569083
WBB569021
WBB198596
WBB198688
WBB568979
WBB198714
WBB198462
WBB198120
WBB198134
WBB198546
WBB569352
WBB198224
WBB198145
WBB568965
WBB568994
WBB198901
WBB568996
WBB198235
WBB198801
WBB198249
WBB568423
WBB198520
WBB198892
WBB568999
WBB198335
WBB569350
WBB198849
WBB569081
WBB198874
WBB198585
WBB568969
WBB198914
WBB569066
WBB198561
WBB198884
WBB198362
WBB198564
WBB198452
WBB569082
WBB198164
WBB198651
WBB569376
WBB198190
WBB568966
WBB568998
WBB198455
WBB198281
WBB569022
WBB198305
WBB198581
WBB568995
WBB569080
WBB569111
WBB569106
WBB569135
WBB569200
WBB569108
WBB569110
WBB569107
WBB569134
WBB569112
WBB569199
WBB569198
WBB569084
WBB569201
WBB569109