Freestanding Three Compartment Sinks With Two Drainboards

Freestanding Three Compartment Sinks With Two Drainboards

Aero Stainless Steel Sinks Are Made With The Highest Quality Workmanship For Years Of Dependable Service.

Made using heavy gauge stainless steel that is corrosion resistant. Sinks include 10"H backsplash. Solid stainless steel wrap around sink bowl ensures flat front for easy clean-up. Sink bowls are 12"D. Hemmed exposed edges for safety. 8" off center faucet holes. Legs are made of 1-5/8" diameter x 18 gauge stainless steel and include 1" adjustable, impact resistant plastic feet. Sinks are available with or without drainboards on your choice of Left handed, right handed or dual-sided mounting. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. NSF approved.


* FREE Shipping on these items

Customers Who Viewed This Also Viewed

STAINLESS GAUGE
COMPARTMENT D"
DRAINBOARD L"
NSF
COMPARE
STAINLESS OVERALL COMPARTMENT DRAINBOARD
GAUGE SERIES L" W" H" L" W" D" L" NSF BRAND IMAGE MODEL QTY PRICE
WB242617
WBB569150
WB242621
WBB568433
WBB199554
WBB568435
WBB569065
WBB569395
WBB199555
WBB199557
WBB569041
WBB569396
WBB199559
WBB569397
WBB569064
WBB568431
WBB199558
WBB569037
WBB199008
WBB199560
WBB198942
WBB568948
WBB569151
WBB568949
WBB568432
WBB199542
WBB569012
WBB569391
WBB198952
WBB568407
WBB198906
WBB569379
WBB199543
WBB569124
WBB568434
WBB198481
WBB198903
WBB198955
WBB198993
WBB198113
WBB198496
WBB199549
WBB198996
WBB198909
WBB198971
WBB198770
WBB198772
WBB198094
WBB198371
WBB198374
WBB198436
WBB199547
WBB198860
WBB569114
WBB199536
WBB198098
WBB198554
WBB198924
WBB198836
WBB569028
WBB199544
WBB198619
WBB569378
WBB198142
WBB198710
WBB198643
WBB569013
WBB569123
WBB568426
WBB569390
WBB199545
WBB198211
WBB569316
WBB198732
WBB569036
WBB569035
WBB198167
WBB198816
WBB568425
WBB199546
WBB198328
WBB569138
WBB198510
WBB569148
WBB198171
WBB198304
WBB199550
WBB198417
WBB569382
WBB198340
WBB199540
WBB198199
WBB568428
WBB198799
WBB569026
WBB569072
WBB198196
WBB198602
WBB199548
WBB199532
WBB569380
WBB198737
WBB198699
WBB198202
WBB569122
WBB198258
WBB569126