Freestanding Four Compartment Sinks Without Drainboards

Freestanding Four Compartment Sinks Without Drainboards

Four Compartment Sinks Separate Contents To Create An Organized Washing Station.

Sinks are made using 14, 16 or 18 gauge type 430 stainless steel and polished to mill finish for long lasting durability. Heliarc welded construction creates a uniform, rock-solid unit. Sinks include backsplash. Sink bowls have 3/4 inch radius edging for additional strength. Hemmed exposed edges for safety. Stainless steel gussets are machine welded 360 degree to a stainless steel triangular plate. Gusset plates are fully welded directly underneath the sink for support. Legs are made of stainless steel. Includes 1 inch adjustable, impact resistant plastic feet. Sizes vary per model.


STAINLESS GA.
STAINLESS SERIES
COMPARTMENT L"
COMPARTMENT W"
COMPARTMENT D"
COMPARE
STAINLESS COMPARTMENT OVERALL
GA. SERIES L" W" D" L" W" NSF BRAND IMAGE MODEL QTY PRICE
WBB199304
WBB199026
WBB199027
WBB198672
WBB198063
WBB198758
WBB198673
WBB198757
WBB198064
WBB198759
WBB198272
WBB198273
WBB198267
WBB198360
WBB198358
WBB568935
WBB198359
WBB198268
WBB198357
WBB198056
WBB568733
WBB568762
WBB198057
WBB198269
WBB198160
WBB198291
WBB568736
WBB568860
WBB568629
WBB199059
WBB568630
WBB199205
WBB568727
WBB199229
WBB199060
WBB199061
WBB568728
WBB199230
WBB568631
WBB568628
WBB198314
WBB198284
WBB198313
WBB198261
WBB198262
WBB198983
WBB198285
WBB198552
WBB198808
WBB198810
WBB198286
WBB198809
WBB198984
WBB198576
WBB198811
WBB198812
WBB198545
WBB198985
WBB198568
WBB568760
WBB198947
WBB198569
WBB198986
WBB198987
WBB198988
WBB198976
WBB198570
WBB198946
WBB568936
WBB198975
WBB198633
WBB568761
WBB198634
WBB198977
WBB198978
WBB198532
WBB198870
WBB198535
WBB198533
WBB198871
WBB198137
WBB198534
WBB198806
WBB568734
WBB568763
WBB568907
WBB568908
WBB568735
WBB568859

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.