Advance Tabco Straight Dishtables

Advance Tabco Straight Dishtables

Straight Dishtables Provide Flexible, Efficient Workspace for Commercial Kitchens.

Straight Dishtables are crafted from stainless steel and galvanized metal for long lasting durability. With Stainless Steel Pre-Rinse Sink, 101/2" Backsplash and optional Crossrails for support, Straight Clean and Straight Soil Dishtables are available with Left to Right and Right to Left Returns for maximum use of space. Choose Front to Back Crossrails for extra support for widths from 24" to 143" inches.


STEEL GA.
LEG GA.
DIMENSIONS L"
DESCRIPTION
COMPARE
DIMENSIONS
STEEL GA. LEG GA. L" W" H" DESCRIPTION IMAGE MODEL QTY PRICE
WBB577655
WBB578182
WBB577870
WBB577871
WBB577894
WBB577893
WBB577656
WBB577731
WBB577968
WBB577969
WBB578156
WBB578129
WBB577881
WBB577882
WBB577896
WBB577895
WBB577873
WBB577872
WBB577759
WBB577732
WBB577970
WBB577971
WBB578157
WBB577708
WBB577991
WBB577992
WBB577897
WBB578032
WBB577875
WBB577874
WBB577761
WBB577760
WBB577703
WBB577704
WBB577710
WBB577709
WBB577994
WBB577993
WBB578033
WBB578034
WBB577982
WBB577983
WBB577763
WBB577762
WBB577706
WBB577705
WBB577712
WBB577711
WBB578029
WBB577995
WBB578035
WBB578036
WBB577985
WBB577984
WBB577935
WBB577934
WBB577733
WBB577734
WBB578037
WBB578038
WBB577714
WBB577713
WBB578023
WBB578022
WBB577986
WBB578013
WBB577936
WBB577937
WBB577735
WBB577736
WBB577848
WBB577715
WBB578025
WBB578024
WBB578067
WBB578039
WBB578014
WBB578015
WBB578177
WBB578176
WBB577938
WBB577939
WBB577755
WBB577756
WBB578124
WBB578016
WBB577850
WBB577849
WBB577841
WBB577737
WBB578179
WBB578178
WBB577867
WBB577940
WBB577890
WBB577862
WBB578126
WBB578125
WBB577852
WBB577851
WBB577843
WBB577842
WBB578181
WBB578180
WBB577868
WBB577869
WBB577891
WBB577892
WBB578127
WBB578128
WBB577854
WBB577853
WBB577845
WBB577844