Deluxe Right Hand Soiled Dishtables

Deluxe Right Hand Soiled Dishtables

Soiled Dishtables With Drainboards Help Add Functional Work Space To Existing Dishwashers.

Tables are made using 16 gauge, type 304 stainless steel with 1-5/8" diameter tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Features a 20"L x 20"W x 5"H fabricated sink bowl with faucet holes on 8" o.c. 7"H backsplash. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact resistant, metal feet for uneven surfaces.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
COMPARE DIMENSIONS
DESCRIPTION L" W" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE