Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Manufacturing Artroom Sinks

Just Manufacturing Artroom Sinks

Just Manufacturing Art Room Sinks Are Used For Use In Art Studios, Classrooms And Other Commercial, Industrial Or Institutional Applications.

Just Manufacturing Art Room Sinks are made of 18 gauge, type 304, 18-8 stainless steel for long lasting durability and dependability. Large, drop-in units designed with exposed surfaces polished with hand-blended finish and smooth, fully coated underside. Offers Grip-Rim Plus stainless steel mounting channels. Various sized models available with integral drain and 3-hole faucet positioned at standard center length or 1-hole faucet fixture at end width. Some models ADA Compliant. Lengths are 35 in., 37 in., 38 in., 40 in. and 46 in.. Widths are 21 in. and 24 in.. Height is 25-1/4 in.. Number of faucet holes are 1 and 3. Color finish is Stainless. Quantity is 1.


OVERALL L"
OVERALL W"
FAUCET HOLES
  • FAUCET HOLES
  • 1
  • 3
ADA
COMPARE
OVERALL COMPARTMENT FAUCET MANUFACTURERS
L" W" H" L" W" D" HOLES CENTER" ADA PART # IMAGE MODEL QTY PRICE
WBB745685
WBB745684
WBB745687
WBB745686
WBB745688
WBB745689

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.