Lakeside® Mobile Hand Washing Stations

Lakeside® Mobile Hand Washing Stations

NSF Listed Stainless Steel Multi-Wash Sinks Are Used For Large Restrooms And Any High Traffic Hand Washing Areas.

NSF Listed Stainless Steel Multi-Wash Sinks are solidly made for long lasting durability and dependability. Designed to accept multiple users at once. Made using 16 Gauge, Type 304 Stainless Steel. Blended polish finish. Sink edges are hemmed on the roll and backsplash to eliminate cuts from rough edges. 3/4 inch radius at all intersection places. Trough has 3/4 inch pitch toward stainless steel drain. Stainless steel gusset is machine welded 360° to a stainless steel triangular plate. Gusset plate is fully welded underneath the sink for support. Bottom grid is 3/8 inch diameter stainless steel rod that is heliarc welded on legs. 3-1/2 inch stainless steel basket. Includes wall mount bracket for installation. NSF certified. 18 inch width sinks are available in 48, 60, 72 and 96 inch lengths with 15, 18, 21 or 28 cubic feet capacities respectively.


COMPARE
WHEEL DIMENSIONS MANUFACTURERS
TYPE L" W" H" PART # IMAGE MODEL QTY PRICE
WBB241484
WBB241480

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.