Wall Mount Hand Sink With Faucet

Wall Mount Hand Sink With Faucet

Wall Mount Hand Sink 14 X 10 X 5 (Includes Faucet) Is Used For Environments Where Hand Washing Is Required.

Wall Mount Hand Sink 14 X 10 X 5 (Includes Faucet) is constructed with 16 gauge Type 304 stainless steel with a #4 finish for maximum corrosion resistance and long lasting durability. Bowl measures 14 inch W x 10 inch D x 5 inch H. Features 7 inch gooseneck faucet, 8 inch high back-splash and removable basket type drain. Faucet mounts on 4 inch centers; 1/2 inch hot and cold supply. Unassembled. Size is 15 in. W x 5 in. D x 17 in. L. Color finish is Gray. Compartment quantity is 1.


W"
  • W"
D"
  • D"
H"
  • H"
BASIN D"
  • BASIN D"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL
BRAND W" D" H" BASIN D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.133.186:24