Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Bowl, Undermount, 18 Ga. W/Apron & Towel Bar SS Sink, JUBD-18532-A-TS

Rollover image to zoom in

Click image to enlarge

Double Bowl, Undermount, 18 Ga. W/Apron & Towel Bar SS Sink, JUBD-18532-A-TS

Item #: WBB745950

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,085.00
Product Information
Product Q&A
Double Bowl, Undermount, 18 Ga. W/Apron & Towel Bar SS Sink, JUBD-18532-A-TS

Seamless die-drawn construction. 18 gauge type 304, 18-8 stainless steel. Exposed surfaces polished with a Hand-Blended Just Finish. Fully coated underside. Undermount clips included, less fasteners. Conforms to ASME/ANSI A112. 19. 3M. Drain punch J-35 drain.

Product Specifications

    • APPLICATIONKitchen
    • BACKSPLASH HEIGHT INCHES--
    • BASIN QUANTITY1
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES16-3/4
    • LENGTH INCHES32
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • STYLESS Towel Bar, Supports, & Knobs
    • WIDTH INCHES18-1/2
    • BASIN DEPTH INCHES16
    • BASIN LENGTH INCHES14
    • ADA COMPLIANTNo
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • DRAIN SIZE INCHES3-1/2
    • INCLUDESSS Towel Bar, Supports, & Knobs
    • NSF CERTIFIEDNo
    • MOUNTING TYPEUndermount
    • MANUFACTURERS PART NUMBERJUBD-18532-A-TS