Elkay Service Sinks

Elkay Service Sinks

Elkay Service Are Used For A Variety Of Industrial Operations Requiring Wash Applications.

Elkay Service Sinks are made of 14 gauge, type 304 (18-8) stainless steel for long lasting durability. 1 bowl design with 1-3/4 inch (44mm) radius vertical and horizontal coved corners and 1-1/2 inch (38mm) rolled rims. Full length 12 inch (305mm) high backsplash reduces splashing. Exposed surfaces hand blended to uniform lustrous satin finish. Includes wall hanger and stainless steel support brackets. Number of set faucet holes is 2. Mount type is Wall. Compartment quantity is 1. Dimensions are 21 in. L x 17-1/2 in. W x 26-7/8 in. H and 23 in. L x 18-1/2 in. W x 26-7/8 in. H. Gauge is 14.


COMPARE
DIMENSIONS
SET FAUCET HOLES MOUNT TYPE COMPARTMENT QTY. L" W" H" IMAGE MODEL QTY PRICE
WBB380480
WBB380216