Bradley Lavatory System, Two Station Sink, Series SN202, 2 Person

Rollover image to zoom in

Click image to enlarge

Bradley Lavatory System, Two Station Sink, Series SN202, 2 Person

Item #: WBB275748

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,838.00
Product Information
Product Q&A
Lavatory Systems Chemical, stain, burn, and impact-resistant solid Terreon(R) surface is easily repaired. Single-supply connections and flow restrictors assure efficient operation. ADA-compliant. 1/2" NPT inlet and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi Express(R) Wall-hung units feature hands-free activation for each fountainhead. Ndite (TM) operated units utilize photovoltaic cells to convert light to energy; eliminates the need for electrical hookup or batteries. ANSI,UFAS,and TAS compliant.

Product Specifications

    • BRANDBradley
    • CONSTRUCTIONTerreon(R) Solid Surface
    • NUMBER OF STATIONS2
    • OVERALL HEIGHT INCHES38-1/2
    • OVERALL WIDTH INCHES21
    • STANDARDSUPC,ADA,ANSI and UFAS
    • TYPETwo Station Sink
    • VOLTAGE24
    • WATER CONNECTION INCHES1/2
    • BASIN DEPTH INCHES4
    • BASIN HEIGHT INCHES34
    • DRAIN CONNECTION INCHES1-1/2
    • OVERALL LENGTH INCHES50
    • ADA COMPLIANTYes
    • GALLONS PER MINUTE0.50
    • PSI20-80
    • MANUFACTURERS PART NUMBERSS-2N-IR-NSD-WH-TMA
    • COLOR FINISHEmpire Gray
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.