Sanifount® Space Saving Washfountains

Sanifount® Space Saving Washfountains

Sanifount® Space Saving Washfountains Are Used For Small Areas, Schools, Hallways, Office Buildings And More.

Space Saving Washfountains are pre-assembled and pre-plumbed fixtures. Bowls are made of anti-microbial solid surface resistant to burns, stains, chemicals and impact. Water distribution head made from stainless steel. Flow rate is 0.5 gpm per user. Includes TMV and flexible. cUPC and lead-free certified. ADA-Compliant if mounted at correct height. 9V batteries required. Available in a variety of styles.


STYLE
  • STYLE
COMPARE OVERALL
STYLE COLOR STATION QTY. W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.6.52:60