3 Cu. Ft. Capacity 12V Electric Spreader - TS300

Rollover image to zoom in

Click image to enlarge

3 Cu. Ft. Capacity 12V Electric Spreader - TS300

Item #: WB261390

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $949.99 Save up to 12%
Price: $ 839.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3 Cu. Ft. Capacity 12V Electric Spreader

The TS300 features TurfEx's popular electric-driven spinner, a system that draws power from the vehicle on which it is mounted. Features a 12 inch adjustable spinner, constructed of nylon/glass reinforced resin. Manual flow gate and on/off speed control switch. Maximum spread width of up to 20 feet. 3.0 cubic feet capacity. Overall dimensions: 22"L x 30"W x 30"H.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES30
    • HEIGHT INCHES31
    • CAPACITY3 Cu. Ft.
    • COLOR FINISHTan/Black
    • ASSEMBLYUnassembled
    • BRANDTrynex
    • CONSTRUCTIONPlastic Hopper/Steel Frame
    • MANUFACTURER'S PART NUMBERTS300
    • SPINNER TYPE12" Adjustable Nylon/Glass Reinforced Resin
    • STYLEMaximum Spread 20'
    • TYPEElectric Spreader
    • VOLTAGE12
    • SPREADER TYPETailgate/Truckbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!