Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(675 Items)
Sub Category
Spreaders & Sprayers (38)
Remove
SnowEx® Walk Behind Salt Spreaders
Remove
Narrow Your Results By:
Type
12V Push Sprayer (1)
Broadcast Spreader (2)
Drop-Style Spreader (1)
Brand
SnowEx (2)
Trynex SnowEx (1)
Our Price
Under $280.00 (1)
$459.00 - $460.00 (1)
$649.00 - $650.00 (1)
Over $679.00 (1)





SnowEx® Walk Behind Salt Spreaders
SnowEx® Walk Behind Salt Spreaders Spreaders Go Where Larger, Vehicle-Mounted Units Can’t!

Designed for easy use and high mobility, these winter salt spreaders are ideal for sidewalks, driveways and other tight applications. Spreader has no pulleys, sprockets, belts or chains for very low maintenance. Lightweight polyethylene hopper eliminates corrosion. Steel frame has a durable powder coat finish for long life. Heavy-duty transmission and rugged wheel bearings endure heavy use. Comfort grip handle and full-pneumatic wheels make pushing through snow and ice simple and easy. Assembles easily. 2 Year Limited Warranty.

Choose between Broadcast and Drop-Style units, offering contractors a choice in size and spreading method. Drop-Style includes a screen to help prevent material jamming and protective weather cover.

12V Push Sprayer is constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Features an adjustable nozzle, that sprays most salt brine and liquid ice melters up to 48" wide. Units operates through a 12-volt electric pump, rated at 2 GPM at 60 PSI. Includes inline filtration in the tank, large tires to easily maneuver and adjustable spray wand for spot-spraying applications.

SnowEx® Walk Behind Salt Spreaders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
TYPE CAPACITY L" W" H" IMAGE MODEL QTY PRICE
12V Push Sprayer12 Gal.482831
WB261383$679.00
Broadcast Spreader100 Lbs.502628
WB261381$279.95
Broadcast Spreader160 Lbs.522933
WB261382$459.95
Drop-Style Spreader160 Lbs.4838-1/439
WB985620$649.00
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
(66)