Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(675 Items)
Sub Category
Spreaders & Sprayers (38)
Remove
SUV Tailgate Salt Spreaders
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Type
Light Commercial Use (1)
Residential Use (1)
Our Price
Under $545.00 (1)
Over $678.00 (1)





SUV Tailgate Salt Spreaders
SUV Tailgate Salt Spreaders Attaches easily to the Receiver Hitch of your SUV!

These SUV tailgate spreaders feature a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreaders accommodate use of #1 rock salt or similar free-flowing material. Non-Returnable.

Residential Use Spreader is ideal for the homeowner, as the adjustable spread pattern is designed for one-pass coverage of driveways and access roads. Heavy-duty 12V sealed spreader motor spreads material up to 12' to 14' via a manual stainless steel open/close gate and in-cab on/off control. Wiring harness includes a cigarette plug adapter. All mounting hardware for use with your existing 1-¼" and 2" Class III or IV receiver hitches is included.

Light-Commercial Use Spreader is designed for residential or corporate parking lots and features a heavy-duty 1/3 HP 12V sealed spread motor with internal auger assist that spreads material from 3' to 30' via an in-cab variable speed controller. Direct to battery wiring harness included. Comes complete with all mounting hardware for 2" Class IV receiver hitches.

SUV Tailgate Salt Spreaders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
SPREADER TYPE CAPACITY CAP. LBS. WT. LBS. L" W" H" IMAGE MODEL QTY PRICE
Residential Use4.41 Cu. Ft.3316822-1/220-1/240-1/2
WB985155$544.00
Light Commercial Use4.41 Cu. Ft.3317422-1/220-1/240-1/2
WB985156$678.00
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
(74)