Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(675 Items)
Sub Category
Snow Blowers (25)
Remove
Snapper® Snow Throwers
Remove
Narrow Your Results By:
Availability
Ships same day (3)
Type
Dual Stage (5)
Single Stage (3)
Clearing Width
22" (3)
24" (2)
27" (1)
29" (1)
32" (1)
Our Price
Under $474.00 (1)
$622.00 - $623.00 (1)
$722.00 - $723.00 (1)
$802.00 - $803.00 (1)
$1,013.00 - $1,014.00 (1)
$1,100.00 - $1,101.00 (1)
$1,536.00 - $1,537.00 (1)
Over $2,240.00 (1)





Snapper® Snow Throwers
Snapper® Snow Throwers Snapper Single And Dual Stage Snow Throwers Are Ideal For Use In A Variety Of Snow Conditions.

Single and double stage snow throwers offer a large clearing width to clean out more snow. Made using a Briggs & Stratton Snow Series™ motor with 110V electric recoil starting system. Snapper Snow Throwers feature clearing widths of up to 29", and throw snow up to 40 feet. Constructed of durable aluminum and steel.


Snapper® Snow Throwers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE INTAKE HEIGHT CLEARING WIDTH TORQUE (FT LBS) STARTER TIRE SIZE IMAGE MODEL QTY PRICE
Single Stage12-1/2"22"9.00RS + 110V w Cord; 1-2-3 Start8" x 2"
WB640350$722.00
Single Stage12-1/2"22"8.00110V Electric w/ Recoil8"x 2"
WB640173$622.00
Single Stage12-1/2"22"7.50RS + Remote 110V w/Cord8" x 2"
WB640349$473.00
Dual Stage19-1/2"24"9.00110V Easy Start w/ Cord16"x 4-4/5"
WB640174$1,013.00
Dual Stage20"24"8.00RS + 110V ES w/Cord13" x 5"
WB640351$802.00
Dual Stage19-1/2"27"11.50RS + 110V ES w/Cord15" x 5"
WB640352$1,100.00
Dual Stage19-1/2"29"14.50RS + 110V ES w/Cord16 x 6-1/2"
WB640353$1,536.00
Dual Stage19-3/4"32"21.00RS + 110V w/Cord; 1-2-3 Start16" x 6-1/2"
WB640354$2,240.00
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
(74)