Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(679 Items)
Sub Category
Snow Blowers (25)
Remove
Murray® Single & Dual Stage Snow Throwers
Remove
Narrow Your Results By:
Availability
Ships same day (4)
Type
Dual Stage (6)
Single Stage (1)
Clearing Width
24" (3)
22" (1)
27" (1)
29 (1)
33 (1)
Our Price
Under $617.00 (1)
$643.00 - $644.00 (1)
$734.00 - $735.00 (1)
$799.00 - $800.00 (1)
$1,225.00 - $1,226.00 (1)
$1,370.00 - $1,371.00 (1)
Over $1,537.00 (1)





Murray® Single & Dual Stage Snow Throwers
Murray® Single & Dual Stage Snow Throwers Murray® Single And Dual Stage Snow Throwers Help Clear Snow Quickly And Efficiently.

Single and dual stage snow throwers are ideal for use in a variety of snow conditions. Snow throwers feature 110V electric start with recoil back up, with a plastic and steel construction made for durability. Single Stage Thrower has clearing width of 22", Dual Stage Throwers feature clearing widths up to 33". All Murray® Snow Throwers feature Briggs & Stratton Snow Series™ engines.


Murray® Single & Dual Stage Snow Throwers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE INTAKE HEIGHT CLEARING WIDTH TORQUE (FT LBS) STARTER TIRE SIZE IMAGE MODEL QTY PRICE
Single Stage12-1/2"22"8.00110V Electric Recoil8" x 2"
WB640177 $616.00
Dual Stage20"24"8.00110V Electric Recoil10" x 4"
WB640356 $734.00
Dual Stage20"24"7.50Remote Start10" x 4"
WB640355 $643.00
Dual Stage20"24"8.00110V Electric Start w/ Recoil10" x 4"
WB640178 $799.00
Dual Stage21"27"11.50110V Electric Start w/ Recoil16" x 4-4/5"
WB640180 $1,225.00
Dual Stage21"2914.50110V Electric Start w/ Recoil16" x 6-1/2"
WB640181 $1,370.00
Dual Stage23-1/2"3316.50110V Electric Start w/ Recoil16" x 6-1/2"
WB640182 $1,537.00
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
(76)