Rollover image to zoom in

Click image to enlarge

Fork Lift Mounted Snow Loader & Dumper 1-1/3 Cu. Yd. & 4000 Lb. Capacity

Item #: WB251334

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,500.00
Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
FORK LIFT MOUNT SNOW LOADING SCOOP & DUMPING HOPPER

Versatile attachment transforms your fork truck into a handy snow scoop and dump hopper. Dumping hopper is suitable for moving snow and ice, as well as dirt, scrap metal and refuse. Front-end forklift snow loader is made of strong 3/16" thick steel construction with leak-proof welds. Beveled front edge helps keep snow scoop completely in contact with ground surface. Includes dump cable, which allows safe dump operation from seat of the truck. Unit rolls completely forward to empty contents and returns to locked upright position when set down on the ground. Fork tubes include safety chain to help secure loader to fork truck. Durable powder coat finish. 1-1/3 cubic yard capacity and 64"W x 63"D x 23"H overall. Fork pockets measure 28"D x 7-1/2"W x 2-1/2"H mounted on 24" centers.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Click here to see our full selection of Snow & Ice Removal Equipment, Salt Spreaders..



Product Specifications

  • WIDTH INCHES64
  • DEPTH INCHES63
  • HEIGHT INCHES23
  • CAPACITY LBS4,000
  • CAPACITY CUBIC YARDS1-1/3
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDVestil
  • CONSTRUCTIONSteel
  • FORK OPENING INCHES28" D x 7-1/2" W x 2-1/2" H
  • TYPEForklift Snow Loading Scoop
  • WEIGHT LBS552
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.