Bare Ground Blaster Ice Torch - BB-100

Bare Ground Blaster Ice Torch - BB-100

Item #: WB640188

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.95 Save up to 3%
Price: $38.95
Product Information
Customer Review
Product Q&A
Accessories
Bare Ground Blaster Ice Torch

Eliminates the need to chip dangerous ice patches and prevents slips during icy winter months. Blaster Ice Torch is constructed of nickel plated steel and brass that withstands the elements. Lightweight and easy to use, Blaster Ice Torch has a full 31" reach with adjustable flame control. Keeps property safe from accidental slips and falls, and can be used on walkways, driveways and steps. Screw on installation to 14 oz. or 26 oz. propane tanks (not included).

Product Specifications

    • CAPACITY14 oz. or 26 oz. Tanks
    • BRANDBare Ground
    • CONSTRUCTIONSteel/Brass
    • DESCRIPTIONIce Torch
    • MANUFACTURERS PART NUMBERBB-100
    • PACKAGE QUANTITY1
    • TYPEPropane
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
54.205.9.146:60