40'W x 60'L x 18'H Truss-Style Dome Building, White

40'W x 60'L x 18'H Truss-Style Dome Building, White

Item #: WBB445028

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20,909.00
Product Information
Customer Review
Product Q&A
Accessories
40'W x 60'L x 18'H Truss-Style Dome Building, White

MDM Products 40x60 Domed Truss Buildings are designed for heavy commercial, agricultural and industrial use. From the heavy steel galvanized frame to unique dual cover tensioning system, the building is heavy duty from front to back. Typical uses include large workshop areas, animal protection, long term jobsite storage, and multiple truck or car storage. Completely packaged and ready for quick assembly, the truss style frame is the strongest available in our product line. All frame components are made from heavy galvanized materials. Main Cover, Door, and All Fabrics are made from Long-Life UV Resistant, Fire Retardant Polyethylene with woven backing. All fabric components feature heat-welded seam construction. Unit features a unique dual cover tensioning system that allows quick adjustment both front-to-back and side-to-side. The easy-up Door can be winched up from outside the building with little to no effort. Wind release flaps on both sides allow for wind absorption. Long lasting cover design provides for run-off of rain, or melting snow, to avoid water getting in through the perimeter of the cover. Each unit comes equipped with both a set of 14 earth anchors and a set of Auger style anchors to secure the unit at all strategic points. Premium Fabric 10 oz. Heavy Duty Galvanized Structural steel frame w/ 1' Truss for extra strength. Also includes heavy duty mounting feet w/ pre-drilled holes, ratchet down cover, gearbox with crank for industrial roll-up door.

Product Specifications

    • LENGTH FEET40'
    • WIDTH FEET60'
    • HEIGHT FEET18'
    • CAPACITY CUBIC FEET2800
    • CANOPY COLORWhite
    • # OF LEGS/POLES14
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLERound
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER406018DTRUSSW
    • OPENING (WxH)12' x 11' 5"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT18'
    • RAFTER SPACING8' 6"
    • SIDEWALL HEIGHT10'
    • WEIGHT LBS5100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:24