ShelterLogic® 26’W Storage Shelters Add Years Of Use To Your Valuable Industrial And Agricultural Equipment.
Storage shelters help cover large work areas in the field. Advanced engineered polyethylene rip-stop woven fabric features heat welded, hot air fused seams for 100% waterproof material. UV treated fabric with added fade blockers anti-aging, anti-yellowing and anti-microbial agents that stands up to the elements. 2-3/8” diameter pipe steel frame with DuPont thermo set powder coated, baked-on finish is peel, rust, chip and corrosion resistant. Triple zippered door panels for secure closure. Includes stabilizer blocks and easy-hook anchors for ease of assembly and added rigidity. Ratchet Tite™ cover tensioning system keeps cover tight to prevent flapping in the wind. Easy slide Cross Rail™ system clamps cover tight. 1 Year Limited Warranty.
ShelterLogic® 26 Ft Wide Storage Shelters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.