Kennedy® Maintenance Pro™ Drawer Cabinets Are Designed For The Maintenance Professional.
Ball bearing slides on all drawers offer smooth operation. Drawers include full width drawer pull handles. High security tubular lock with 2 keys secures all drawers. Durable heavy gauge steel with a powder coat finish. Tool Chests feature folding side lift handles. Reinforced clam shell lid with gas strut offers full access to top compartment. Can be used alone or stacked on top of Roller Cabinet of matching width. Roller Cabinets include a tubular side handle and heavy-duty non-slip top mat surface. Moves easily on 6" x 2" roller bearing casters (2 rigid, 2 swivel). Hang-On Cabinets easily attach to either side of Roller Cabinet to provide added, lockable storage space. Includes 2 height adjustable shelves with roller bearing slides. Includes non-slip top mat. Maintenance Carts feature non-slip open weave drawer liners in all drawers and a coated MDF work surface top. Accepts Optional Canopy Top for added storage space. Includes twin gas struts on door to keep open for full access to interior. Rear panel features square hole perforations to accept Peg Hooks (not included).
Kennedy® Maintenance Pro™ Drawer Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.