Laddawn® Clear Linear Low Density Liners - Up To 0.98 Mil

Laddawn® Clear Linear Low Density Liners - Up To 0.98 Mil

Laddawn® Clear Linear Low Density Liners - Up To 0.98 Mil Provide Unique, High Grade Octene Construction.

Laddawn® Clear Linear Low Density Liners - Up To 0.98 Mil are made with FDA approved low density, leak-proof polyethylene with octene (highest grade of LLDPE resin available) for long lasting durability. Star sealed and double sealed for triple strength. Tubular construction eliminates side seal splitting. Packaged in corrugated dispenser. Available in a variety of capacities from 4 gallons to 60 gallons. Thicknesses are 0.48 mil, 0.58 mil, 0.78 mil and 0.98 mil. Available in a variety of widths and heights. Color finish is Clear. Case quantities are 100, 125, 200, 250, 500 and 1,000.


GAL. CAP.
THICKNESS (MIL)
COMPARE
TYPE W" H" GAL. CAP. THICKNESS (MIL) CASE QTY. IMAGE MODEL QTY PRICE