Jaguar Plastics™ Low-Density Repro Can Liners

Jaguar Plastics™ Low-Density Repro Can Liners

Jaguar Plastics™ Low-Density Repro Can Liners Are Used For Bulk Trash Collection In A Variety Of Industrial Environments.

These industrial-strength can liners are made from linear low-density polyethylene, providing excellent resistance to punctures and tearing. The star seal bottom helps prevent leakage. Liners meet Government Comprehensive Procurement Guidelines for recycled liners – 80+% recycled content and 10% post-consumer resin. Individually folded bags dispense one at a time for ease of use and portion control. Can liners contain no heavy metal additives. Available in thicknesses of 1.5mm and 2mm. Sizes range from 31 gallon capacity up to 60 gallon capacity.


* FREE Shipping on these items

COMPARE
TYPE W" H" GAL. CAP THICKNESS COLOR PKG. QTY IMAGE MODEL QTY PRICE