Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Utility Tapes


(80 Items)
Electrical Tape Rolls
Remove





Electrical Tape Rolls
Electrical Tape Rolls Electrical Tape Rolls Are Designed For General Purpose And Electrical Applications.

Electrical Tape Rolls are made from low-lead PVC material and are designed for applications up to 600V. A temperature rating of up to 80°C (176°F) provides versatility.

3M® Vinyl Electrical Scotch Tape withstands a wide range of temperatures and resists abrasion. 3M® Scotch Super 33+ electrical tape combines the flexibility of a PVC backing with electrical insulating properties. This flame-retardant electrical scotch tape is ideal for jacks with high-voltage cables and wire harnessing. Resists alkalis and acids. UL listed.

To mark safety areas and to easily identify wires, leads, splices or terminations use Scotch Color-coding Vinyl Electrical Tape Electrical adhesive seals tightly and withstands a range of temperatures.

Electrical Tape Rolls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BRAND TYPE WIDTH" LENGTH' COLOR PKG. QTY. IMAGE MODEL QTY PRICE PER ROLL
3M Scotch®Super 33+ Vinyl3/420Black10
WBB34809$1.95
3M Scotch®353/466Orange10
WBB34604$4.44
3M Scotch®353/466Blue10
WBB34820$4.44
3M Scotch®353/466Green10
WBB34605$4.50
3M Scotch®353/466Grey10
WBB34606$4.50
3M Scotch®353/466White10
WBB34602$4.50
3M Scotch®353/466Violet10
WBB34603$4.50
3M Scotch®353/466Brown10
WBB34821$4.50
3M Scotch®353/466Yellow10
WBB34822$4.50
3M Scotch®353/466Red10
WBB34819$4.50
3M Scotch®Super 33+ Vinyl3/466Black10
WBB34596$4.66
3M Scotch®Super 33+ Premium Vinyl3/466Black10
WBB34811$5.10
3M Scotch®Super 88 Premium Vinyl3/466Black10
WBB34597$5.50
Gardner BenderPVC1/220Asstd.5
WBB530039$2.37
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
(74)