Acetylene Hose HA3-12 W/"A" Connections, 200 PSI, 12'L - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Acetylene Hose HA3-12 W/"A" Connections, 200 PSI, 12'L - Pkg Qty 6

Item #: WBB980750

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $265.80 Save up to 17%
$36.95 each

Sold in packages of 6

Price: $221.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Acetylene Hose HA3-12 W/"A" Connections, 200 PSI, 12'L

Features:
  • For Use With Any Goss Air-Acetylene Torch
  • 7/16 Od X 3/16 I.D. Hose
  • Single Ply Fabric
  • Grade R
  • 250 Psi Working Pressure

Product Specifications

    • LENGTH12 ft
    • BRANDGoss Inc.
    • DESCRIPTIONAcetylene Hose
    • MANUFACTURERS PART NUMBERHA3-12
    • PRESSURE200 psi
    • TURBOAH-12
    • UNIWELDH-12
    • THREAD3/8 in - 24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed