Twin Welding Hoses

Twin Welding Hoses

Anchor Twin Welding Hoses Are Available For Use With Acetylene Only Or For All Fuel Gases.

Anchor Twin Welding Hoses are made of durable synthetic rubber material for long lasting use and dependability. Multi-ventilated pores in hose cover add safety to welding operations which permits dispersion of permeating gases. Choose Acetylene Only use hoses where cover must resist abrasion, weather and ozone or All Fuel Gas models where a flame and oil resistant cover is required. Red/Green color hoses are available in 3/16, 1/4, 5/16 and 3/8 inch diameters and 10, 25, 50, 100, 700 or 12,500 foot lengths. 3/16 inch diameter, 8 foot length black twin hose also available.


* FREE Shipping on these items

LENGTH
  • LENGTH
DIA."
  • DIA."
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
LENGTH DIA." COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.93.60:44